Zoro Homepage

Tablet Holder Motion

  • Mfr # 893623

  • Zoro # G307111208


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
aluminium
Width
8.25
Height
8.25
Depth
8.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893623
Zoro #
G307111208
UPC #
-
Country of Origin
Germany

Dimensions

Width
8.25
Height
8.25
Depth
8.25

Details

Color
Silver
Material
aluminium
Mounting Method
Motion
Item
Tech Products

Description

Tablet Holder Motion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.