
Aluminum Steam Table Pans, Half Size, Deep, PK100 (Discontinued)
- Mfr # FS4200XX
- Zoro # G4141549
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS4200XX
Zoro #
G4141549
UPC #
74729942026
Country of Origin
United States
Dimensions
Overall Length (In.)
12-3/4 in
Overall Width (In.)
10.38 in
Overall Depth (In.)
2.56 in
Details
Color
Silver
Material
Aluminum
Type
Pan
Item
Steam Table Parts
Description
Durable Packaging Aluminum Steam Table Pans, Half Size, Deep, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.