Zoro Homepage

Heavy-duty Rubber Wheel Chock

  • Mfr # 100689

  • Zoro # G502696807


product price: $35.99
/ea

Key Features

Width
7.75
Height
5.75
Length
10
Outside Diameter
7.7
Outside Dia.
7.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100689
Zoro #
G502696807
UPC #
-
Country of Origin
United States

Dimensions

Width
7.75
Height
5.75
Length
10
Outside Diameter
7.7
Outside Dia.
7.7

Description

This Heavy-Duty Rubber Wheel Chock is made with nylon-reinforced rubber to resist abrasion and tears for maximum durability. Complies with OSHA 1910.178. Weighs 8.5 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.