Bubble Roll, 750 ft Roll Length, Green, PK2
Mfr # EVS48S24
Zoro # G1613147
product price: $143.99
/pk 2, $72.00/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Bubble Roll Type
Parcel-Ready
Perforation
Non-Perforated
Bubble Size
3/16 in
Roll Length
750 ft
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVS48S24
Zoro #
G1613147
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
3/16 in
Roll Width
24 in
Roll Length
750 ft
Width
34"
Height
48"
Bubble Height
3/16"
Details
Bubble Roll Type
Parcel-Ready
Perforation
Non-Perforated
Color
Green
Rolls per Bundle
2
Item
Bubble Rolls
Basis Weight
20 lb.
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 24 in, Roll Length 750 ft, Color Green, Rolls per Bundle 2, Perforation Increments Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.