Bubble Roll, 750 ft Roll Length, Green, PK4
Mfr # EVS48S12
Zoro # G1613171
product price: $139.99
/pk 4, $35.00/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Bubble Roll Type
Parcel-Ready
Perforation
Non-Perforated
Bubble Size
3/16 in
Roll Length
750 ft
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVS48S12
Zoro #
G1613171
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
3/16 in
Roll Width
12 in
Roll Length
750 ft
Bubble Height
3/16"
Height
48"
Width
34"
Details
Bubble Roll Type
Parcel-Ready
Perforation
Non-Perforated
Color
Green
Rolls per Bundle
4
Item
Bubble Rolls
Basis Weight
20 lb.
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 12 in, Roll Length 750 ft, Color Green, Rolls per Bundle 4, Perforation Increments 0 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.