This item is Discontinued.

Durac API ASTM Hydrometer B61893-1400

API ASTM Hydrometer (Discontinued)

  • Mfr # B61893-1400
  • Zoro # G0415865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B61893-1400
Zoro #
G0415865
UPC #
-
Country of Origin
United States

Dimensions

Length
163 mm

Details

Item
Hydrometer
Scale
API ASTM
Scale Divisions
0.1 Degrees
Range
60/66 Degrees
Application
API ASTM
Accuracy
+/-0.2 Degrees
Temp. Range
60 Degrees to 60 Degrees F
Standards
NIST and ASTM 33H
Hydrometer Solution Temp.
60 Degrees F

Description

Hydrometer, Scale API ASTM, Scale Divisions 0.1, Range 60/66, Length 163mm , Application Api Astm, Standards Nist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.