Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B61821-0200
Zoro #
G3044925
UPC #
-
Country of Origin
China
Dimensions
Length
381 mm
Overall Height
15 in
Overall Width
15 in
Details
Item
Hydrometer
Scale
specific gravity
Scale Divisions
0.001
Range
0.800/0.910
Application
Specific Gravity
Material
Ballast, Glass
Standards
NIST
Temp. Range
0 Degrees to 150 Degrees F
Accuracy
+/-0.001
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Hydrometer
Calibration Solution Temperature
60 Degrees F
Scale Type
Specific Gravity
Sample Temperature - Maximum
150 Degrees F
Sample Temperature - Minimum
0 Degrees F
Description
Combined Form Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 0.800/0.910, Length 381mm, Temp. Range 0 to 150 Degrees F, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.