Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B61801-5500
Zoro #
G4221664
UPC #
-
Country of Origin
China
Dimensions
Length
165 mm
Details
Item
Hydrometer
Scale
specific gravity
Scale Divisions
0.002
Range
1.120/1.190
Application
Liquids Heavier Than Water
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.002
Standards
NIST
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Description
Specific Gravity Hydrometer, Scale Divisions 0.001, Range 1.120/1.190, Length 6-1/2 In, Temp. Range 60 to 60 Degrees F, For Liquids Heavier Than Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.