Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, 20 to 130C

  • Mfr # B60600-1100

  • Zoro # G4660223


product price: $52.69
/ea

Key Features

Fill
Glass Beads, Organic
Accuracy
+/-1.5 Degrees C, +/-2 Degrees C Above 100 Degrees C
Application
Ovens
Scale Divisions
1 Degrees C
Includes
Statement of Traceability and Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60600-1100
Zoro #
G4660223
UPC #
-
Country of Origin
United States

Dimensions

Length
145 mm
Overall Dimensions
5 mm W x 180 mm H
Overall Height
180 mm
Overall Width
5 mm

Details

Item
Bottle Thermometer
Fill
Glass Beads, Organic
Accuracy
+/-1.5 Degrees C, +/-2 Degrees C Above 100 Degrees C
Application
Ovens
Scale Divisions
1 Degrees C
Includes
Statement of Traceability and Accuracy
Temp. Range
20 Degrees to 130 Degrees C
Calibration Certificate
NIST
Standards
ISO/IEC 17025:2005
Scale Type
Liquid-in-Glass
Fluid
White Organic Liquid
Bottle Fill
Glass Beads - 30 mL
Housing Material
PFA-Coated Thermometer in PFA-Coated Glass Bottle
Bottle Fill Medium
Glass Beads
Calibration Type
NIST-Traceable
Graduations
1 Degrees C
Maximum Temperature C
130 Degrees C
Thermometer Construction
PFA-Coated
Minimum Temperature C
20 Degrees C
Temperature Range
20 Degrees to 130 Degrees C
Bottle Volume
30 mL
Fluid Color
White
Thermometer Color
Clear, White
Fluid Material
Organic Liquid
Scale
Celsius
Bottle Construction
PFA-Coated Glass
Minimum Temperature °C
20 Degrees C
Maximum Temperature °C
130 Degrees C
Maximum Temperature °C
130 Degrees C
Minimum Temperature °C
20 Degrees C

Description

Bottle Thermometer, 20 Degrees to 130 Degrees C, Desk, 145 mm Scale Length, Thermowell Material glass, White, 1 Degrees C Graduations, Liquid-in-Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.