Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B61891-1500
Zoro #
G8477603
UPC #
-
Country of Origin
United States
Dimensions
Length
330 mm
Details
Item
Hydrometer
Scale
specific gravity
Scale Divisions
0.0005
Range
1.000/1.050
Application
Specific Gravity ASTM for Heavy Liquids
Temp. Range
60 Degrees to 60 Degrees F
Standards
NIST and ASTM 111H
Accuracy
+/-0.0005
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.000/1.050, Length 330mm , Application Specific Gravity, Astm, Standards Nist
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.