Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B61891-2300
Zoro #
G0416337
UPC #
-
Country of Origin
China
Dimensions
Length
260 mm
Details
Item
Hydrometer
Scale
specific gravity
Scale Divisions
0.001
Range
1.200/1.250
Application
Specific Gravity ASTM for Heavy Liquids
Standards
NIST and ASTM 129H
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.001
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 1.200/1.250, Length 260mm , Application Specific Gravity, Astm, Standards Nist
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.