This item is Discontinued.

Duracell 2032 Lithium 3VDC DL2032B4

2032 Lithium 3VDC (Discontinued)

  • Mfr # DL2032B4
  • Zoro # G4566737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL2032B4
Zoro #
G4566737
UPC #
041333663913
Country of Origin
India

Dimensions

Battery Size
2032
Diameter
0.782 in
Depth
0.120 in

Details

Battery Chemistry
Lithium
Standard Battery Pack Size
4
Voltage
3
Voltage - Batteries
3V DC
Battery Type
Lithium
Replaces
BR2023, CR2032, DL2032, ECR2032, FA, KECR2032-1
Capacity - Batteries
210mAh
Item
Coin Cell Battery
Max. Operating Temp.
140 Degrees F
Min. Operating Temp.
-4 Degrees F

Description

Coin Cell Battery, Battery Size 2032, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 4, Capacity - Batteries 210mAh, Diameter 0.782 in, Depth 0.120 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.