This item is Discontinued.

Duracell Battery, 245, Lithium, 6V DL245BPK

Battery, 245, Lithium, 6V (Discontinued)

  • Mfr # DL245BPK
  • Zoro # G1378212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL245BPK
Zoro #
G1378212
UPC #
041333124100
Country of Origin
United States

Dimensions

Battery Size
245
Depth
0.65 in
Width
1.31 in
Height
1.73 in
Overall Height
1.73 in

Details

Battery Chemistry
Lithium
Voltage - Batteries
6V DC
Standard Battery Pack Size
1
Application
Camera
Item
Battery
Terminal Type - Batteries
Button
Voltage
6
Max. Operating Temp.
167 Degrees F
Min. Operating Temp.
-4 Degrees F
Standards
ANSI
Battery Type
Lithium
Replaces
2CR5, 2CR5M, 5032LC, CR5, CRDL245, DL245, KL2CR5, EL2CR5, RL2CR5, 5032LC
For Use With
Cameras

Description

Battery, Battery Size 245, Battery Chemistry Lithium, Voltage - Batteries 6V DC, Standard Battery Pack Size 1, Application Camera, Terminal Type - Batteries Button, Height 1.73 in, Width 1.31 in, Depth 0.65 in, Max. Operating Temp. 167 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.