Shop All Battery Chargers
Duracell
Battery Charger, 120VAC, NiMH
Mfr # CEF27LNRFP
Zoro # G5237005
original price:
$43.42
22% off
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Nickel-Metal Hydride
- Max. Output Current 1.5 A
- Overall Width 2.6 in
- Max. Operating Temp. 95 Degrees F
- Overall Height 3.05 in
Product Information
- Brand Duracell
- MFR # CEF27LNRFP
- Zoro # G5237005
- UPC # 041333661056
- Country of Origin China
- Category Battery Chargers
Dimensions
Overall Width | 2.6 in |
Overall Height | 3.05 in |
Power Cord Length | No Cord |
Overall Depth | 1.3 in |
For Battery Size | AA, AAA |
Details
Description
Rechargeable Battery Kit, For Battery Size AA, AAA, Battery Chemistry Nickel-Metal Hydride, Includes (2) AA Batteries, (2) AAA Batteries, Power Requirement 120V AC, Input Connection NEMA 1-15P Plug, Power Cord Length No Cord, Overall Depth 1.3 in, Overall Height 3.05 in, Overall Width 2.6 in, Indicator (1) LED Multi Function, Mounting Style Plug in, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. 32 Degrees F, Standards CE Marked, UL Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- ILC Replacement for Lenovo 01av421 Battery (01AV421 BATTERY LENOVO)
- DELL 14 in. Latitude 3440 Notebook (9DVJP)
- STEREN Cable Caddy Foldable (204-407)
- DURACELL Charger, 6-8 Hrs. Charge, 1 Charger And 4 AA Nimh Batteries (CEF14)
- DURACELL ION SPEED 4000 Hi-Performance Charger, Incl 2 AA, 2 AAA NiMH Batteries (CEF27)
- DURACELL ION SPEED 1000 Advanced Charger, Includes 4 AA NiMH Batteries (CE14)
- CLORE AUTOMOTIVE Clore Automotive Llc BPES6000KE 3000 Peak Amp Battery Booster Pack (BPES6000KE)
- GALLAGHER NORTH AMERICA Gallagher North America 220614 S40 Solar Fence Charger (220614)
- TOMKINS PLC Battery Filler Auto Shut Off 2 Quart Cap. Plastic (75-030)
- ENERGIZER CHARGER, FAMILY, PK (EVECHFCCT)
- Duracell Battery Chargers