Shop DURACELL
See all product information
Coin Cell Lithium 3V Battery - DL2032 - For Multipurpose - 220 mAh - 3 V DC - 4 / Each, PK4
Mfr # DL2032B4PK
Zoro # G6075579
product price: $7.59
/pk 4, $1.90/ea
Sold in multiples of 2 for $15.18
Key Features
Battery Size
CR2032
Capacity - Batteries
220 mAh
Battery Chemistry
Lithium (Li)
Voltage - Batteries
3V DC
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DL2032B4PK
Zoro #
G6075579
UPC #
41333663913
Country of Origin
Indonesia
Dimensions
Battery Size
CR2032
Height
0.1 in
Size
2032
Details
Item
Coin Cell Battery
Capacity - Batteries
220 mAh
Battery Chemistry
Lithium (Li)
Voltage - Batteries
3V DC
Color
Black
For Use With
Home Medical Devices
Voltage
3 V
Application
Multipurpose
Material
Lithium Manganese Dioxide
Weight
0.044 lbs
Battery Capacity
220 mAh
Series
Duralock
Battery Type
Lithium
Description
Duracell® Lithium Coin Battery, 2032, 4/Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.