This item is Discontinued.

Duracell CopperTop Alkaline 9V Batteries, PK2 PK MN1604B2Z

CopperTop Alkaline 9V Batteries, PK2 PK (Discontinued)

  • Mfr # MN1604B2Z
  • Zoro # G002690503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MN1604B2Z
Zoro #
G002690503
UPC #
41333216010
Country of Origin
Malaysia

Dimensions

Size
9V

Details

Item
Batteries
Weight
0.217 lbs
Application
Everyday Electronic Devices
Voltage
9 V
For Use With Battery Type
Everyday Electronic Devices
Battery Type
Alkaline
Material
Alkaline Manganese Dioxide

Description

Duracell CopperTop all-purpose alkaline batteries are not only dependable, they're also long-lasting. You can take comfort in a ten-year guarantee (five-year guarantee for 9V) in storage. They're great for many of the devices you use on a daily basis. From storm season to medical needs to the holidays, Duracell is the battery you can trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.