This item is Discontinued.

Duracell CopperTop Alkaline D Batteries, PK4 PK MN1300R4Z

CopperTop Alkaline D Batteries, PK4 PK (Discontinued)

  • Mfr # MN1300R4Z
  • Zoro # G702690599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MN1300R4Z
Zoro #
G702690599
UPC #
41333430010
Country of Origin
United States

Dimensions

Standard Battery Size
D
Size
D

Details

Voltage
1.5 V
Battery Type
Alkaline
Material
Alkaline Manganese Dioxide
Application
Everyday Electronic Devices
For Use With Battery Type
Everyday Electronic Devices
Item
Batteries
Weight
1.3 lbs

Description

Duracell CopperTop all-purpose alkaline batteries are not only dependable, they're also long-lasting. You can take comfort in a ten-year guarantee (five-year guarantee for 9V) in storage. They're great for many of the devices you use on a daily basis. From storm season to medical needs to the holidays, Duracell is the battery you can trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.