Battery Charger
- Mfr # ULLIONCHG
- Zoro # G405818009
product price:Â
$
15.59
/ea
Key Features
Maximum Output Current
2 A
Output Current - Maintaining
2 A
Output Voltage - Charging
5V
Product Type
Battery Charger
Input Frequency
50 Hz, 60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULLIONCHG
- Zoro #
- G405818009
- UPC #
- 076097963030
- Country of Origin
- China
Details
- Maximum Output Current
- 2 A
- Output Current - Maintaining
- 2 A
- Output Voltage - Charging
- 5V
- Product Type
- Battery Charger
- Input Frequency
- 50 Hz, 60 Hz
- Power Requirement
- 100 to 240V @ 0.3 A
- Output Connection Type
- Pressure Contact
Description
Battery Charger, Output Voltage - Charging 5V, Power Requirement 100 to 240V @ 0.3 A, Input Connection NEMA 1-15P Plug, Output Connection Type Pressure Contact, Output Voltage - Maintaining Not Applicable, Output Current - Maintaining 2 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.