This item is Discontinued.

Duracell DL2032 3V Lithium Coin Cell Battery BR2032 CR2332 BR2332 SB-T15, 2032 DL2032B

DL2032 3V Lithium Coin Cell Battery BR2032 CR2332 BR2332 SB-T15, 2032 (Discontinued)

  • Mfr # DL2032B
  • Zoro # G904099756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL2032B
Zoro #
G904099756
UPC #
-
Country of Origin
Indonesia

Dimensions

Battery Size
CR2032
Diameter
0.78
Length
0.12
Width
0.78
Height
0.12

Details

Battery Chemistry
Lithium
Voltage - Batteries
3
Terminal Type - Batteries
Flat Top
Color Code
Assorted Colors
Battery Capacity
200
Voltage
3

Description

Duracell DL2032 3V Lithium Coin Cell BatteryDo not rechargeCR2032 lithium battery provides high energy, continuous voltage supplyCoin batteries provide long shelf life for storage capacity and back-up purposesBattery for use with calculators, cameras, watches, games and other electronic appliancesAlso known as: DL2032, ECR2032, KCR2032, BR2032, LM2032, 5004LC, CR2032BP, EA-2032C, L14Voltage: 3 voltsPack includes one (1) batterySpecificationsBrand: DuracellOutput Voltage: 3VChemistry: LithiumCompatibilitySportdog: COMP-32, DELUXE BIG DOG REMOTE TRAINER COLLAR, DELUXE LITTLE DOG REMOTE TRAINER COLLAR, PST-105 COLLAR, PST-105S COLLAR, RFA-35


Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.