
DL2032BPK Coin Cell General Purpose Battery - For Multipurpose - 3 V DC - 1 Each
Mfr # DL2032BPK
Zoro # G6070204
product price: $4.99
/pk 2, $2.50/ea
Sold in multiples of 2 for $9.98
Key Features
Battery Size
2032
Battery Chemistry
Lithium Manganese Dioxide (Li-MnO2)
Voltage - Batteries
3V DC
Size
2032
For Use With
Home Medical Devices
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DL2032BPK
Zoro #
G6070204
UPC #
41333663883
Country of Origin
Indonesia
Dimensions
Battery Size
2032
Size
2032
Details
Item
Coin Cell Battery
Battery Chemistry
Lithium Manganese Dioxide (Li-MnO2)
Voltage - Batteries
3V DC
For Use With
Home Medical Devices
Application
Multipurpose
Weight
0.01 lbs
Voltage
3 V
Material
Lithium Manganese Dioxide
Description
Duracell® Lithium Coin Battery, 2032, 2/Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.