
Lithium Coin Batteries, 2450, 36PK
Mfr # DL2450BPK
Zoro # G523331916
product price:Â $267.99
/pk 36, $7.44/ea
Free Shipping & Returns
Key Features
Battery Type
Lithium Coin
For Use With
Everyday Electronic Devices
Battery Size
2450
Voltage - Batteries
3 V
Material
Lithium Manganese Dioxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DL2450BPK
Zoro #
G523331916
UPC #
41333002224
Country of Origin
China
Dimensions
Battery Size
2450
Details
Item
Coin Battery
Battery Type
Lithium Coin
For Use With
Everyday Electronic Devices
Voltage - Batteries
3 V
Material
Lithium Manganese Dioxide
Description
Duracell Lithium Coin batteries provide reliable, long-lasting power for your specialty devices. They have up to a 10-year guarantee in storage so you can be confident these lithium coin batteries will be ready when you need them. To help ensure the safety of your children, they come in a child-resistant package. Duracell Lithium Coin batteries are great for devices like glucometers, calculators and car remotes. And you can be assured that they're batteries you can trust because Duracell is the #1 trusted battery brand.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.