Shop DURACELL
See all product information
Create Account
Lithium Photo 3V Battery - DL123A - For Multipurpose - 3 V DC - 2-/ Pack
- Mfr # DL123AB2PK
- Zoro # G906601766
product price:
$
18.99
/ea
Sold in multiples of 6 for
$113.94
Key Features
Battery Chemistry
Lithium (Li)
Color
Black
Compatibility
Camera
Output Voltage
3 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL123AB2PK
- Zoro #
- G906601766
- UPC #
- 41333212104
- Country of Origin
- China
Details
- Item
- Battery
- Battery Chemistry
- Lithium (Li)
- Color
- Black
- Compatibility
- Camera
- Output Voltage
- 3 V DC
Description
The Duracell 123 3 Volt High Power Lithium battery is designed to provide reliable power to devices like home safety and security devices, high intensity flashlights, home automation, and more. Duracell 123 High Power Lithium batteries are guaranteed for 10 years in storage, so you can be confident these batteries will be ready when you need them. From storm season to the holidays, Duracell is the #1 trusted battery brand.
- • POWER FOR A WIDE RANGE OF DEVICES. The Duracell 123 3 Volt High Power Lithium battery is designed for use in a variety of compatible devices like wireless security systems, home automation, photography and lighting equipment, and more
- • LONG-LASTING POWER. Duracell high power 123A Lithium batteries were also developed to provide reliable performance for essential devices like compatible smoke detectors and fire alarms
- • GUARANTEED FOR 10 YEARS IN STORAGE. Duracell 123 High Power Lithium batteries are guaranteed for 10 years in storage, so you can be confident these batteries will be ready when you need them
- • BUILT FOR RELIABLE PERFORMANCE in a wide range of high-powered devices, the CR123A is equivalent to 3V CR17345, DL123, and EL123 battery types and available in 1, 2, 6 and 12 count packs
- • #1 TRUSTED BATTERY BRAND. From storm season to medical needs to the holidays, Duracell is the #1 trusted battery brand
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.