This item is Discontinued.

Duracell Specialty High-Power Lithium Battery, 123, 3 V DL123ABPK

Specialty High-Power Lithium Battery, 123, 3 V (Discontinued)

  • Mfr # DL123ABPK
  • Zoro # G302690579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL123ABPK
Zoro #
G302690579
UPC #
41333112107
Country of Origin
United States

Dimensions

Battery Size
CR123
Size
123

Details

Application
Digital Cameras; Hands Free Equipment
Battery Type
Lithium
Item
Batteries
Material
Lithium Manganese Dioxide
Weight
0.05 lbs
Voltage
3 V

Description

Duracell High Power Lithium batteries are designed and developed to offer reliable, long-lasting power for your specialty devices such as digital cameras, flashlights, motion detectors, security sensors, thermostats, and more. They will preserve power and are guaranteed in storage for up to 10 years in storage, so you can be confident these batteries will be ready when you need them.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.