RecirculatingChiller, 15"W, 4.2 L, Std., SS

  • Mfr # CA05A1P1-41AA1N
  • Zoro # G9518145
product price: 
$
7,980.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
21 3/4 in
Type - Circulators and Water Baths
General Purpose
Heated or Refrigerated
Heated and Refrigerated
Housing Material
Stainless Steel
Capacity - Circulators and Water Baths
4.2 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA05A1P1-41AA1N
Zoro #
G9518145
UPC #
-
Country of Origin
United States
Item
Recirculating Chiller
Type - Circulators and Water Baths
General Purpose
Heated or Refrigerated
Heated and Refrigerated
Housing Material
Stainless Steel
Capacity - Circulators and Water Baths
4.2 L
Temperature Control
Yes
Material
EPDM Rubber, Nylon, Stainless Steel
Flow Rate
7.6 lpm
Item - Circulators and Water Baths
Chiller
Temp. Range (F)
14 Degrees to 158 Degrees
Plug Style - Lab Equipment
Standard
Temp. Accuracy
+/-0.1 Degrees C
Amps
17.3 A
Voltage
120V AC
Pump Type
Positive Displacement
Capacity
4.2 L
Max. Temp. (C)
70 Degrees C
Standards
CE, cETLus, ISO 14001:2015, ISO 9001:2015, REACH, RoHS
Display
Digital
Temp. Range (C)
-10 Degrees to 70 Degrees
Current
17.3 A
Plug Style
Standard
Temperature Uniformity
+/-0.1 Degrees C
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Product Type
Recirculating Chiller
Temperature Setting - Maximum
70 Degrees C
Alarm Indicator Type
Audio and Visual
Programmable
No
Includes Alarm
Yes
Circulation Type
Recirculating
Temperature Setting - Minimum
-20 Degrees C
Display Type
Touch-Screen
Bath Material
XLPE
Interior Material
XLPE
Housing Finish
Powder Coated
Cooling Capacity at 20 Degrees Celsius
1.74 kW
Features
Air-Cooled Temperature Range: -10 Degrees C~70 Degrees C, Casters for Easy Positioning, Color Touchscreen Display Includes Liquid Level, Pump and Fan Indicators plus Actual & Set Temperatures, Self-Advancing Air Filter, UV Light to Prevent Biological Growth without Chemicals

Dimensions

Overall Height
21 3/4 in
Overall Width
15 in
Overall Depth
26 in
Fits Chest Size
Air-Cooled Temperature Range: -10 Degrees C~70 Degrees C, Casters for Easy Positioning, Color Touchscreen Display Includes Liquid Level, Pump and Fan Indicators plus Actual & Set Temperatures, Self-Advancing Air Filter, UV Light to Prevent Biological Growth without Chemicals

Description

Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 4.2 L, Temp. Range (C) -10 Degrees to 70 Degrees , Temp. Range (F) 14 Degrees to 158 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Amps 17.3 A, Standards CE, cETLus, ISO 14001:2015, ISO 9001:2015, REACH, RoHS, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display Digital, Flow Rate 7.6 lpm

Ratings & reviews