Shop DURAFLEX
See all product information
Create Account
21981; Gator Sewer Cap Lanyard; OE Replacement; Durable Plastic; Single; Retail Packaged
- Mfr # 21981
- Zoro # G714800375
product price:Ā
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Type
Round
Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21981
- Zoro #
- G714800375
- UPC #
- 880268195898
- Country of Origin
- China
Dimensions
- Diameter
- 0.4 in
Details
- Type
- Round
Description
The Duraflex 21981 Sewer Cap Lanyard is an original equipment replacement part designed specifically for use with GatorĀ® Portable Waste Tanks. This simple but essential accessory helps secure sewer caps to the waste tank, reducing the risk of lost or misplaced components during dumping, transport, or storage. By keeping the cap attached when not in use, the lanyard supports cleaner handling and added convenience for RV waste management.
Manufactured from durable plastic, the lanyard is built to withstand regular outdoor use and repeated handling. Its round design and compact 0.4-inch diameter make it unobtrusive while still providing reliable strength and flexibility. Finished in black, it blends seamlessly with existing Gator waste tank components for a clean, factory-style appearance.
As an OE replacement part, the Duraflex 21981 is engineered to fit and function exactly like the original component supplied with Gator Portable Waste Tanks. It is tested and guaranteed to perform to OEM standards, ensuring dependable operation and long-term compatibility. This makes it an ideal solution for replacing a worn, damaged, or missing sewer cap lanyard without modifying the tank or other fittings.
The lanyard is sold individually and comes retail packaged for convenience. Installation is straightforward, with an estimated install time of approximately one hour, making it a quick maintenance upgrade for RV owners. Using authentic Gator replacement parts helps extend the overall service life of your portable waste tank system by maintaining proper functionality and preventing small component losses that can lead to inconvenience or downtime.
The Duraflex 21981 Sewer Cap Lanyard is a practical, reliable replacement accessory. It is well suited for RV owners who want to maintain their Gator Portable Waste Tank in proper working condition while ensuring secure, organized, and hassle-free waste handling.
Manufactured from durable plastic, the lanyard is built to withstand regular outdoor use and repeated handling. Its round design and compact 0.4-inch diameter make it unobtrusive while still providing reliable strength and flexibility. Finished in black, it blends seamlessly with existing Gator waste tank components for a clean, factory-style appearance.
As an OE replacement part, the Duraflex 21981 is engineered to fit and function exactly like the original component supplied with Gator Portable Waste Tanks. It is tested and guaranteed to perform to OEM standards, ensuring dependable operation and long-term compatibility. This makes it an ideal solution for replacing a worn, damaged, or missing sewer cap lanyard without modifying the tank or other fittings.
The lanyard is sold individually and comes retail packaged for convenience. Installation is straightforward, with an estimated install time of approximately one hour, making it a quick maintenance upgrade for RV owners. Using authentic Gator replacement parts helps extend the overall service life of your portable waste tank system by maintaining proper functionality and preventing small component losses that can lead to inconvenience or downtime.
The Duraflex 21981 Sewer Cap Lanyard is a practical, reliable replacement accessory. It is well suited for RV owners who want to maintain their Gator Portable Waste Tank in proper working condition while ensuring secure, organized, and hassle-free waste handling.
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.