Shop DURAFLEX
See all product information
Create Account
22196; 15 Ft Extended RV Sewer Hose with Twist-Lock Fittings; 3 In Diameter; Polypropylene
- Mfr # 22196
- Zoro # G914800397
product price:
$
47.99
/ea
Key Features
Extended Length
15 ft
With Fitting
Yes
Compressed Length
57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22196
- Zoro #
- G914800397
- UPC #
- 880268192644
- Country of Origin
- China
- With Fitting
- Yes
Dimensions
- Extended Length
- 15 ft
- Compressed Length
- 57 in
Description
The Duraflex 22196 Sewer Hose is a high-quality, 15-foot extended-length hose designed for reliable RV waste management. When compressed, it measures 57 inches, making it convenient to store while providing ample length for a wide range of dumping locations. Constructed from durable 24-mil polypropylene with a polymer ribbed design, this hose delivers excellent resistance to crushing, abrasion, and general wear, ensuring long-lasting performance even under heavy use.
Equipped with 360-degree twist-lock fittings and integrated gaskets, the hose provides secure, leak-proof connections that prevent odors and leaks during transport and use. The fittings are permanently attached, eliminating the risk of loosening ends or accidental disconnection, enhancing reliability and safety. With a 3-inch diameter, the hose is compatible with standard RV sewer setups and supports efficient waste flow.
Finished in gray with blue accents, the Duraflex 22196 is an authentic Gator® replacement part, engineered to integrate seamlessly with original Gator Sewer Hose Kits. It can be used as a direct replacement to extend the life of an existing kit or as part of a customized configuration to suit specific campsite layouts or RV setups. While it does not include a bayonet cap, the hose’s durable construction and fitted connections ensure consistent performance.
This hose provides RV owners with a dependable, easy-to-use solution for managing sewer waste. It combines strength, flexibility, and secure connections to deliver reliable performance, making it an essential component for maintaining the integrity and efficiency of a Gator sewer hose system.
Equipped with 360-degree twist-lock fittings and integrated gaskets, the hose provides secure, leak-proof connections that prevent odors and leaks during transport and use. The fittings are permanently attached, eliminating the risk of loosening ends or accidental disconnection, enhancing reliability and safety. With a 3-inch diameter, the hose is compatible with standard RV sewer setups and supports efficient waste flow.
Finished in gray with blue accents, the Duraflex 22196 is an authentic Gator® replacement part, engineered to integrate seamlessly with original Gator Sewer Hose Kits. It can be used as a direct replacement to extend the life of an existing kit or as part of a customized configuration to suit specific campsite layouts or RV setups. While it does not include a bayonet cap, the hose’s durable construction and fitted connections ensure consistent performance.
This hose provides RV owners with a dependable, easy-to-use solution for managing sewer waste. It combines strength, flexibility, and secure connections to deliver reliable performance, making it an essential component for maintaining the integrity and efficiency of a Gator sewer hose system.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.