Shop DURAFLEX
See all product information
Create Account
22004; 20 Ft Extended RV Sewer Hose; Twist-Lock Fittings & Gaskets; Universal Adapter; Gray
- Mfr # 22004
- Zoro # G514800391
product price:Ā
$
85.99
/ea
Key Features
With Bayonet Cap
Yes
Compressed Length
76 in
Extended Length
20 ft
With Fitting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22004
- Zoro #
- G514800391
- UPC #
- 880268184342
- Country of Origin
- China
- With Bayonet Cap
- Yes
- With Fitting
- Yes
Dimensions
- Compressed Length
- 76 in
- Extended Length
- 20 ft
Description
The Duraflex 22004 Sewer Hose is a heavy-duty, 20-foot extended-length hose engineered for reliable RV waste management. When compressed, it measures 76 inches for convenient storage while offering full length for flexible campsite layouts and dumping configurations. Constructed from 21-mil polypropylene with steel wire reinforcement, the hose resists crushing, abrasion, and general wear, ensuring long-lasting durability in demanding conditions.
Equipped with twist-lock fittings and integrated gaskets, the hose provides secure, leak-proof connections that prevent odors and spills during use and transport. A clear elbow is included, allowing users to visually confirm when the waste tank is empty, while four drip caps help maintain a clean, sanitary setup by preventing residual leaks.
Designed for versatility, the hose features a universal adapter compatible with 3-inch, 3-1/2-inch, and 4-inch NPT connections, supporting a wide range of RV sewer systems. Its rigid yet pliable construction allows it to maintain proper slope and positioning, ensuring smooth, efficient waste flow. Finished in charcoal gray, the hose is part of the GatorĀ® sewer hose line by Duraflex and integrates seamlessly with original Gator Sewer Hose Kits.
Including bayonet-style caps and fittings, the Duraflex 22004 delivers a complete, ready-to-use solution for RV owners seeking durability, convenience, and performance. This sewer hose ensures safe, efficient, and hassle-free waste management while extending the service life of your existing sewer system.
Equipped with twist-lock fittings and integrated gaskets, the hose provides secure, leak-proof connections that prevent odors and spills during use and transport. A clear elbow is included, allowing users to visually confirm when the waste tank is empty, while four drip caps help maintain a clean, sanitary setup by preventing residual leaks.
Designed for versatility, the hose features a universal adapter compatible with 3-inch, 3-1/2-inch, and 4-inch NPT connections, supporting a wide range of RV sewer systems. Its rigid yet pliable construction allows it to maintain proper slope and positioning, ensuring smooth, efficient waste flow. Finished in charcoal gray, the hose is part of the GatorĀ® sewer hose line by Duraflex and integrates seamlessly with original Gator Sewer Hose Kits.
Including bayonet-style caps and fittings, the Duraflex 22004 delivers a complete, ready-to-use solution for RV owners seeking durability, convenience, and performance. This sewer hose ensures safe, efficient, and hassle-free waste management while extending the service life of your existing sewer system.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.