Shop DURAFLEX
See all product information
Create Account
22007; 30 Ft Extended RV Sewer Hose w/ Steel Fittings, Drip Caps, Elbow; Universal Fit
- Mfr # 22007
- Zoro # G914800434
product price:Ā
$
115.99
/ea
Free Shipping & Returns
Key Features
With Bayonet Cap
Yes
Compressed Length
106 in
With Fitting
Yes
Extended Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22007
- Zoro #
- G914800434
- UPC #
- 880268184311
- Country of Origin
- China
- With Bayonet Cap
- Yes
- With Fitting
- Yes
Dimensions
- Compressed Length
- 106 in
- Extended Length
- 30 ft
Description
The Duraflex 22007 Sewer Hose is a 30-foot extended-length hose designed for reliable and durable RV waste management. When compressed, it measures 106 inches, making it easy to store while still providing ample length for long hookup distances. Constructed from 21-mil polypropylene reinforced with steel wire ribbing, this hose resists crushing, abrasion, and wear, ensuring long-lasting performance even under heavy use.
Equipped with four drip caps and a clear elbow, the hose allows users to monitor when the tank is empty while preventing spills and leaks. Its twist-lock fittings with integrated gaskets create secure, leak-proof, and odor-resistant connections, while permanently attached ends eliminate loosening during use. A universal adapter ensures compatibility with 3-inch, 3-1/2-inch, and 4-inch NPT connections, making it suitable for a wide range of RV sewer systems.
Finished in charcoal gray, the hose is part of the GatorĀ® sewer system line and integrates seamlessly with original Gator Sewer Hose Kits. It is ideal for RV owners who need a dependable, long, and flexible sewer hose solution that combines strength, convenience, and secure connections for efficient and sanitary waste management.
Equipped with four drip caps and a clear elbow, the hose allows users to monitor when the tank is empty while preventing spills and leaks. Its twist-lock fittings with integrated gaskets create secure, leak-proof, and odor-resistant connections, while permanently attached ends eliminate loosening during use. A universal adapter ensures compatibility with 3-inch, 3-1/2-inch, and 4-inch NPT connections, making it suitable for a wide range of RV sewer systems.
Finished in charcoal gray, the hose is part of the GatorĀ® sewer system line and integrates seamlessly with original Gator Sewer Hose Kits. It is ideal for RV owners who need a dependable, long, and flexible sewer hose solution that combines strength, convenience, and secure connections for efficient and sanitary waste management.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.