
52 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top
Mfr # 68022
Zoro # G710112731
product price: $459.00
/eaKey Features
Material
Solid Wood Top/Steel
Overall Height
36.93 in
Overall Width
51.96 in
Depth
24.01 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68022
Zoro #
G710112731
UPC #
638801680222
Country of Origin
United Arab Emirates
Dimensions
Overall Height
36.93 in
Overall Width
51.96 in
Depth
24.01 in
Length
24 in
Width
52 in
Details
Material
Solid Wood Top/Steel
Assembled/Unassembled
Unassembled
Color
Brown/Dark Gray
Shape
Rectangle
Description
When you need a workspace built for everyday performance with industrial vibes, look no further than this conveniently caster-wheeled Duramax Industrial Rolling Desk model. With a thick dark-finished wooden top and sturdy metal framing, it has the strength to last for years, no matter how busy your schedule gets. With heavy-duty swivel caster wheels, itft.s also easy to move from location to location, giving it plenty of design versatility for your home or office. Easy to Move: Each leg of this metal and wood industrial desk features a sturdy caster wheel, enabling it to move in all directions as needed. Prefer your workspace in one spot The back two caster wheels have lever-style brake locks to keep this work-table from moving or edging forward, even if you lean on it or get up / sit down frequently during the day. Industrial Design: Built to last for years of late nights, brainstorming sessions, video calls, homework, and more. Large Work Area: Stretching either 72, 62, 52, 46 inches wide side-to-side, 24 inches deep, and 37 inches high, thereft.s plenty of room on the surface for everything you need. Set up your computer and monitor, printer and file box, all without sacrificing elbow room. The height is tall enough to accommodate most desk chairs and counter stools for customizing your seating arrangements. Smart Accents: The slender metal bar that runs just underneath the back edge can be used to support or tether wires too, avoiding a messy tangle of power cords underfoot. The open-sided X panels on either side can also be used to guide, hold up, or even bundle-tether cords and wires to, keeping your work area tidy and tripping hazard-free. Fast Assembly: Youft.re eager to start enjoying your new industrial desk, and we understand completely. Thatft.s why weft.ve simplified the assembly process so you can start using the ample work surface that much more quickly. This way, you get the best of both worlds: hassle-free transport and/or shipping, and a desk that goes from parts to perfectly finished in minutes, not hours.
- •Smart Accents:The slender metal bar that runs just underneath the back edge can be used to support or tether wires to, avoiding a messy tangle of power cords underfoot. The open-sided “X” panels on either side can also be used to guide, hold up, or even bundle-tether cords and wires to, keeping your work area tidy and tripping hazard-free.
- •Easy to Move: Each leg of this metal and wood industrial desk features a sturdy caster wheel, enabling it to move in all directions as needed. Prefer your workspace in one spot? The back two caster wheels have lever-style brake locks to keep this work-table from moving or edging forward, even if you lean on it or get up / sit down frequently during the day.
- •Industrial Design:The metal framework of this rolling desk doesn’t just add bold industrial looks, it also adds strength and longevity to the design. Built to last for years of late nights, brainstorming sessions, video calls, homework, and more. It’s made to be used and enjoyed.
- •Large Work Area: 52 inches wide side-to-side, 24 inches deep, and 37 inches high. Set up your computer and monitor, printer and file box, all without sacrificing elbow room. The height is tall enough to accommodate most desk chairs and counter stools for customizing your seating arrangements.
- •Fast Assembly: We’ve simplified the assembly process so you can start using the ample work surface that much more quickly. This way, you get the best of both worlds: hassle-free transport and/or shipping, and a desk that goes from parts to perfectly finished in minutes, not hours.
- •3 1/2" solid wood top surface with protective coating
- •Powder Coated 10 gauge Steel Frame
- •Multi Purpose
- •Easy to Maneuver
- •Vintage industrial look
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.