
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30852
Zoro #
G510112733
UPC #
638801304524
Country of Origin
United Arab Emirates
Dimensions
Inside Depth
9.8 ft
Inside Height
7.05 ft
Door Opening Width
3.01 ft
Outside Width
16.58 ft
Outside Height
7.65 ft
Outside Length
127-1/8 in
Door Opening Height
6.89 ft
Width
201.85 in
Inside Width
16.37 ft
Overall Depth
10.05 ft
Details
Material
Metal
Color
Off-White/Anthracite
Assembled/Unassembled
Unassembled
Roof Color
Off-White w/ Anthracite Trimming
Shape
Rectangle
Wall Color
Off-White
Roof Design
Flat
Description
The DuraMax flat-top insulated storage building / cabin is perfect for all weather. Fire retardant CFC-free polyurethane insulation. This unique modular insulated building incorporates insulated composite walls and roof panels. They are manufactured with durable coil-coated galvanized steel that sandwiches a fire-retardant CFC-Free Poly-Urethane insulation. Give yourself some breathing room- Create extra usable space for your family or your business with this prefabricated garden house and storage building kit by Duramax. On a plot of less than 150 sq ft, you can build a man cave, she-shed, secure storage space or even a tiny house for an elderly parent. This all-inclusive prefab shed kit includes everything you need to erect a sturdy home office space in your backyard or at a construction zone in as little as 7 hours. Thoughtfully designed to endure temperature extremes and be impervious to pests, the Duramax Flat Top Insulated Storage Building measures 13ft.W x 10ft.D x 7.5ft.H for a generous 975 cubic feet of space for storing seasonal furnishings and decor or providing administrative support at a remote worksite. Durable and versatile-To create a strong and reliable prefabricated house kit that endures whatever Mother Nature throws at it, we incorporated termite-proof composite walls and roof panels that are impervious to termites, mold and corrosion. Manufactured with coil-coated galvanized steel sandwiches fire-retardant polyurethane insulation to help keep people and contents up to 15% warmer in winter or cooler in summer than outside temperatures. Snow load tested to 50 lbs per square foot and boasting a key lockable door with deadbolt, this resilient garden house and tiny home kit is ideal for storing tools and equipment as well as soft furnishings like couches and bedding. It also makes a comfortable cabin kit for building off the grid. Fast and efficient, with room to grow- The Flat-Top Storage Building comes complete with a foundation kit and a double-pane 27.6in. Wide x 31.5in. Height window. All components have been prefabricated to make installation and set-up quick and easy. It assembles in as little as 8 hours and can be disassembled and reassembled if you move or your business model changes. This innovative shelter can be expanded on with optional extension kits to accommodate your growing storage or office needs.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.