Lab Btl, Boro Glass, 176mm H, PK10
- Mfr # 218154485
- Zoro # G722728920
product price:Â
$
776.99
/pk of 10, $77.70/ea
Free Shipping & Returns
Key Features
Body Material
Borosilicate Glass
Closure Liner Material
Unlined
ASTM Specification
E438 Type I
Individually Wrapped
Not Individually Wrapped
Minimum Screw Closure Size
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 218154485
- Zoro #
- G722728920
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Minimum Screw Closure Size
- 45 mm
- Overall Depth - Metric
- 86 mm
- Overall Width - Metric
- 86 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 176 mm
- Body Diameter - Metric
- 86 mm
- Screw Closure Size
- 45 mm
Description
Laboratory Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 86 mm, Bottle Type Laboratory, Capacity - Metric 500 mL, Capacity - English 500 mL, Overall Height - Metric 176 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 45 mm, Closure Color Off-White, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.