Dropper Bottle, LDPE, 84 mm H, PK48

  • Mfr # PLC-03662
  • Zoro # G5960893
product price: 
$
66.79
/pk of 48, $1.39/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
37 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLC-03662
Zoro #
G5960893
UPC #
-
Country of Origin
United States
Item
Dropper Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Includes Closure
Yes
Labware Closure Color
White
Graduation Range
Not Specified
Labware Closure Liner Material
Unlined
Pre-Cleaned
None
Labware Closure Material
LDPE
Labware Clarity
Translucent
Labware Capacity - English
2 oz
Labware Body Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
60 mL
Labware Nominal Capacity - English
2 oz
Labware Body Color
White
Labware Nominal Capacity - Metric
60 mL
Labware Basic Material
Plastic
Labware Closure Type
Dispensing
Bottle/Jar Type
Dispensing
Bottle/Jar Shape
Boston Round
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Closure Liner Material
Unlined
Closure Included
Yes
Nominal Capacity - Metric
60 mL
Capacity - English
2 fl oz
Closure Type
Dispensing
Nominal Capacity - English
2 oz
Clarity
Translucent
Bottle Type
Dropper
Numbers of Bottles Included
48
Basic Material
Plastic
Closure Color
White
Capacity - Metric
60 mL
Graduated
No
Body Material
LDPE
Body Color
Natural
Individually Wrapped
Not Individually Wrapped
Front Closure
Dispensing

Dimensions

Diameter
37 mm
Height
84mm
Labware Height - English
3.31 in
Labware Screw Closure Size
18-410 mm
Labware Height - Metric
84 mm
Screw Closure Size
18-410
Body Diameter - Metric
37 mm
Minimum Screw Closure Size
18 mm
Mouth Size
Narrow
Overall Height - Metric
84 mm

Description

Nasal Spray Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 37 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 84 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 18-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews