Lab Btl, Boro Glass, 222.5mm H

  • Mfr # 218505453
  • Zoro # G722707697
product price: 
$
693.99
/ea
Free Shipping & Returns

Key Features

Body Material
Borosilicate Glass
Basic Material
Glass
Graduation Increments - Metric
100 mL
Closure Type
Screw-On
Closure Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
218505453
Zoro #
G722707697
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth - Metric
94 mm
Body Diameter - Metric
94 mm
Screw Closure Size
45 mm
Overall Width - Metric
94 mm
Overall Height - Metric
222.5 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
30 mm
Minimum Screw Closure Size
45 mm

Details

Body Material
Borosilicate Glass
Basic Material
Glass
Graduation Increments - Metric
100 mL
Closure Type
Screw-On
Closure Material
Polypropylene
Bottle Type
Laboratory
Capacity - English
1,000 mL
Individually Wrapped
Individually Wrapped
Graduation Increments - English
100 mL
Closure Included
Yes
Standards
ASTM
Closure Liner Material
Unlined
Shape
Square
Autoclavable
Yes
Graduated
Yes
Closure Color
Blue
ASTM Specification
E438 Type l
Capacity - Metric
1 L
Maximum Graduation - Metric
800 mL
Item
Laboratory Bottle
Clarity
Clear
Numbers of Bottles Included
1
Special Features
1 Liter Square Space-Saving Shape, Convenient - Purging Bottle Accepts upto 5 HPLC GL 45 Caps, Safe - Capped Bottles Reduce the Risk of Volatile Organic Compounds (VOC) Escape and Spillage
USP Specification
Type I
Body Color
Colorless
Front Closure
Screw-On

Description

Laboratory Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 94 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 1,000 mL, Overall Height - Metric 222.5 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 45 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Volatile Organic Compounds, Graduation Increments - Metric 100 mL

Ratings & reviews