Shop ZORO SELECT

Vial with Cap, 60 mm H, PK100

  • Mfr # 3LDT3
  • Zoro # G4723223

product price: 
$
80.15
/pk of 100, $0.80/ea

Key Features

Capacity
20ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Thermoset
Sterile/Non-Sterile
Non-Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3LDT3
Zoro #
G4723223
UPC #
-
Country of Origin
United States
Item
Scintillation Vial with Cap
Capacity
20ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Thermoset
Sterile/Non-Sterile
Non-Sterile
Special Features
Cap Assembled on Vial
Labware Closure Material
Thermoset
Labware Capacity - English
0.68 oz
Vial Style
Scintillation
Labware Body Color
Clear
Labware Closure Liner Design
PolyCone
Closure Lining
Polycone
Labware Capacity - Metric
20 mL
Labware Clarity
Transparent
Material of Construction
Glass
Color
clear
Autoclavable
No
Glassware Class
A
Body Color
Colorless
Product Type
Vial
Number of Vials Included
100
Capacity - English
0.67 fl oz
Closure Liner Design
PolyCone
Capacity - Metric
20 mL
Body Material
Borosilicate Glass
Closure Liner Material
Polyethylene
Vial Type
Scintillation
Basic Material
Glass
Clarity
Clear
Bottom Shape
Square
Thread Location
External
Graduated
No
Closure Type
Screw
Front Closure
Screw

Dimensions

Neck Size
22-400 mm
Labware Screw Closure Size
22-400mm
Labware Height - English
2.4 in
Labware Height - Metric
60 mm
Screw Closure Size
22-400 mm
Overall Height - Metric
60 mm
Body Diameter - Metric
27.5 mm

Description

Scintillation Vial with Cap, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material Polyethylene, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 100, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.