Laboratory Bottle, Boro Glass, 310mm H
- Mfr # 218657387
- Zoro # G422728725
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Individually Wrapped
Individually Wrapped
Mouth Size
Wide
Body Color
Colorless
Capacity - English
5,000 mL
Basic Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 218657387
- Zoro #
- G422728725
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Mouth Size
- Wide
- Overall Depth - Metric
- 182 mm
- Body Diameter - Metric
- 182 mm
- Minimum Screw Closure Size
- 80 mm
- Overall Height - Metric
- 310 mm
- Screw Closure Size
- 80 mm
- Overall Width - Metric
- 182 mm
Description
Laboratory Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 182 mm, Bottle Type Laboratory, Capacity - Metric 5 L, Capacity - English 5,000 mL, Overall Height - Metric 310 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 80 mm, Closure Color Off-White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.