Narrow Mouth Round Glass Bottles - Safet
Mfr # 218051781
Zoro # G622964756
product price:Â $323.99
/pk 10, $32.40/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
218051781
Zoro #
G622964756
UPC #
-
Country of Origin
Germany
Description
Narrow Mouth Round Glass Bottles - Safety Coated, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 46 mm, Bottle Type Laboratory, Capacity - Metric 50 mL, Capacity - English 50 mL, Overall Height - Metric 91 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 32 mm, Closure Color Off-White, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.