Clear 500mL Wash Bottle, PK3

  • Mfr # F11642-0638

  • Zoro # G4124373


product price:  $35.19
/pk 3, $11.73/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
500mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F11642-0638
Zoro #
G4124373
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Mouth Size
Wide
Body Diameter
53 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
500mL
Labware Closure Color
Natural
Labware Body Material
LDPE
Opacity
Translucent
Labware Imprinting
Write-On
Labware Capacity - Metric
500 mL
Spout Style
Vented Spout
Venting
Vented
Bottle Material
LDPE
Imprinting
Write-On
Labware Closure Material
Polypropylene
Labware Capacity - English
16 oz
Labware Body Color
Clear
Cap Color
Natural
Cap Material
Polypropylene
Labware Basic Material
Plastic
Color
Clear
Vented/Nonvented
Vented
Wash Bottle Style
Standard Spout
Labware Clarity
Translucent
Standards
29 CFR 1910.1200, OSHA
Capacity - English
16 fl oz
Closure Style
Screw On
Numbers of Bottles Included
3
Clarity
Transparent
Capacity - Metric
500 mL
Product Type
Wash Bottle
Closure Color
Natural
Body Color
White
Basic Material
Plastic
Body Material
LDPE
Closure Included
Yes

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Write-On, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Vented Spout, Product Type Wash Bottle, Body Color White, Body Diameter 53 mm, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Clear, Closure Style Screw-On, Numbers of Bottles Included 3, Standards 29 CFR 1910.1200, OSHA, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.