Shop DURAN
See all product information
Create Account
Safety Coated Btl, Boro Glass, 271mm H
- Mfr # 218656982
- Zoro # G322963417
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Basic Material
Glass
Bottle Type
Laboratory
Closure Liner Material
Unlined
Overall Depth - Metric
160 mm
Closure Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 218656982
- Zoro #
- G322963417
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Depth - Metric
- 160 mm
- Screw Closure Size
- 80 mm
- Overall Width - Metric
- 160 mm
- Mouth Size
- Wide
- Body Diameter - Metric
- 160 mm
- Overall Height - Metric
- 271 mm
- Minimum Screw Closure Size
- 80 mm
Description
Narrow Mouth Round Glass Bottles - Safety Coated, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 160 mm, Bottle Type Laboratory, Capacity - Metric 3.5 L, Capacity - English 3,500 mL, Overall Height - Metric 271 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 80 mm, Closure Color Off-White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.