
Erath Western Belt, 46
Mfr # DU3007-249 -46
Zoro # G810955139
product price: $33.79
/eaKey Features
Color
Brown/Cognac
Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DU3007-249 -46
Zoro #
G810955139
UPC #
841961143456
Country of Origin
India
Dimensions
Size
46 in
Details
Item
Belt
Color
Brown/Cognac
Material
Leather
Description
- •Belt Width - 1.5 in
- •Genuine leather
- •Multi tone
- •Brown center with tan overlay
- •Brown crazy horse leather tabs
- • Features a patterned Durango harness buckle
- • Available in belt sizes 32-46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.