Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kids Western Boot, 1.5 M, Leather, 8 in H, Brown

  • Mfr # BT245

  • Zoro # G312154559


product price: $82.00
/pr
Free Shipping & Returns

Key Features

Size
1.5
Width
M
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT245
Zoro #
G312154559
UPC #
885192868573
Country of Origin
China

Dimensions

Size
1.5
Width
M
Height
8 in

Details

Item
Kids Western Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

To make this Lil' Durango kids' boot as adorable as it could be, the upper of this 8in Western was made with brown synthetic leather and an exuberant looking flag shaft. Selecting a children's boot with man made materials is a fantastically wise decision; it looks and feels like the real thing, but your child will be able to wear these boots here, there and everywhere and you won't be concerned about the fabric getting damaged. Plus, it makes cleaning these kids' boots such an easy process. Your child will love the fact that these boots have the same features that are commonly found on an adult's Western. These Lil' Durango boots have a dipped topline and pull tabs; these are great features because it allows your child to get these boots on/off without any difficulty. These Western boots were made with a traditional looking and comfortable square toe. They also have a decorative toe bug stitch on the foot and a double row of welt stitching that enhances the footwear's durability. There is a mesh lining within the interior of this kids' Western; it is an extremely soft material that will keep these boots from chafing their legs. There is also a cushion flex insole; this feature provides an abundance of cushioning that will allow them to walk comfortably throughout the day. A tempered steel shank has been built into this Western boot; it allows your child to walk steadily and it supplies outstanding arch support. On the bottom, there is a Lil' Durango outsole and a 1 1/8in rocker heel. If you are looking for incredibly stylish yet comfortable footwear for your child, these 8in LIL' DURANGO Kid's Western Boots are perfect.


  • • Soft mesh lining
  • • Cushion Flex insole
  • • All faux upper
  • • Steel shank
  • • Rolled shank area
  • • Rubber unit outsole
  • • Double row sole stitch
  • • 1" heel
  • • Synthetic leather with Union flag shaft
  • • 8 Inches in height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.