Zoro Homepage

Kids Western Boot, 2 D, Leather, 8 in H, Pink Bling

  • Mfr # BT568

  • Zoro # G112156685


product price: $72.65
/pr

Key Features

Size
2
Width
D
Color
Pink Bling
Upper Material
Leather
Outsole Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT568
Zoro #
G112156685
UPC #
43538035298
Country of Origin
China

Dimensions

Size
2
Width
D
Height
8 in

Details

Item
Kids Western Boot
Color
Pink Bling
Upper Material
Leather
Outsole Material
PVC
Waterproof
No

Description

If your child is the epitome of a girly girl, you must get her a pair of these Durango Little Kid Western boots. Its pink upper is just as cute as can be; it has been made from a synthetic leather like material, which is so great for a children's boot because it is it highly durable and is remarkably easy to keep clean. Having fancy stitching, white hued piping that runs down the side and along the boot's opening, a metal toe rand and the rhinestone strap removable if you want to change up the look makes this boot look extra special. Certainly two of the most helpful features on this pink boot are the dipped topline and sturdy pull tabs; these features will help your child get these boots on/off without any difficulty. To keep their little feet comfortable inside of these Western boots, Durango has made this footwear with a cushioned insole and heel pad. Underneath, these boots have a nice looking PVC outsole; its black hue looks very complimentary next to the pink upper and you'll be glad that is has a ton of durability. A 1 1/8in cowboy heel completes this kid's boot. If you want your little girl to step out in style and be comfortable, these adorable looking Durango Little Kid Pink Rhinestone Western Boots #BT568 are perfect for her.


  • • PVC Outsole
  • • Cushion Flex insole
  • • 1 1/2" heel
  • • R Toe
  • • Metal Toe Rand
  • • All faux upper
  • • Adjustable, removable rhinestone concho strap
  • • Single row sole stitch
  • • 12-inch calf circumference

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.