Zoro Homepage

Maverick XP, Ventilated Western Work Boot, 10 W, 11 in Height, Briar Brown/Crimson Red

  • Mfr # DDB0479

  • Zoro # G012155191


product price: $211.99
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Briar Brown/Crimson Red
Toe Type
Plain
Height
11 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0479
Zoro #
G012155191
UPC #
193715536763
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
11 in

Details

Item
Ventilated Western Work Boot
Material
Leather
Color
Briar Brown/Crimson Red
Toe Type
Plain
Waterproof
No
Series
Maverick XP
Style Number
DDB0479
Outsole Material
Rubber

Description

Step into high performance work in the mens 11in Briar Brown/Crimson Red Durango Maverick XP. This style features full grain leather with a saddle vamp, the Durango X treme A. C. ventilated shaft, air mesh lining and an InsulKul vamp lining to keep your feet cool all day long. This style also includes the Durango X Pand System, which allows easy access into the boot for those that may have a high arch, the Durango ACS Footbed with InsulKul, a fiberglass shank and Dual Density EVA midsole. The outsole has a rolled shank area with anti torsion rigid external shank and a slip, oil and heat resistant multi durometer rubber outsole. The style is finished off with a storm welt, single row sole stitch, 1.5in rocker heel and square toe. This boot is designed to face whatever your daily grind demands. Get a pair today.


  • Storm welt
  • Saddle vamp
  • Single row sole stitch
  • ASTM F2413 Electrical Hazard Standard
  • InsulKul vamp lining
  • Square toe
  • 1 1/2" Rocker heel
  • Rolled shank area
  • Multi-Durometer Rubber Outsole with high abrasion rubber outer lugs for high-impact durability and softer durometer mid lugs for added flexibility and increased slip, oil and heat resistance
  • Dual-Density Midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.