Men's Mexico Flag Western Boot, 6 W, Steel Toe, 11 in H, Sandy Brown, DDB0431

  • Mfr # DDB0431

  • Zoro # G012160447


product price:  $158.99
/pr
Free Shipping & Returns

Key Features

Color
Sandy Brown
Gender
Men's
Waterproof
No
Style Number
DDB0431
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0431
Zoro #
G012160447
UPC #
193715421373
Country of Origin
China

Dimensions

Size
6
Width
W
Height
11 in

Details

Item
Mexico Flag Western Boot
Color
Sandy Brown
Gender
Men's
Waterproof
No
Style Number
DDB0431
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Mesh
Upper Boot Material
Leather w/Faux Shaft

Description

This is the mens 11in Western Steel Toe Sandy Brown/Mexico Flag Durango Rebel. This style has a full grain leather foot, collar and pull straps with a faux shaft, a soft mesh lining and a Mexico flag embroidered on the shaft. The modern day Mexican flag depicts an eagle atop a cactus, eating a snake. This fascinating emblem stems from an Aztec legend where this sight was witnessed by the Aztecs. This style features the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a fiberglass shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style is finished off with a double row sole stitch, 1.5in rocker heel and a square steel toe. Pull on comfort in this mens 11in Western Steel Toe Sandy Brown/Mexico Flag Durango Rebel and support Mexico Flag Day every February 24th by wearing a pair.


  • • Steel Toe
  • • Soft mesh lining
  • • EVA midsole
  • • 1 1/2" Rocker heel
  • • Rolled shank area
  • • ASTM F2413 Electrical Hazard Standard
  • • Mexico flag embroidery on shaft
  • • Double row sole stitch
  • • Cushion Flex insole
  • • ASTM F2413 protective toe classification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.