Zoro Homepage

Men's Texas Flag Western Boot, 11.5 W, Steel Toe, Dark Brown, DB021

  • Mfr # DB021

  • Zoro # G1219560


product price: $174.50
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB021
Toe Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB021
Zoro #
G1219560
UPC #
883802402704
Country of Origin
China

Dimensions

Size
11.5
Width
W
Footwear Width
W

Details

Item
Texas Flag Western Boot
Color
Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB021
Toe Type
Steel
Metatarsal Guard
No
Liner Material
Mesh
Footwear Style
Western Boot

Description

The dark brown full-grain leather that was used on the collar, pull straps and foot of these Rebel by Durango Western boots is very durable, feels tremendously smooth and has a distressed (almost like pre-worn in) appearance. The man-made shaft is hardy and displays the Texas flag, which ultimately transforms the look of these men's boots. Having double rows of welt stitching ensures that these pull-on boots are held together securely. Whether you're on the farm or the jobsite, the protective steel toe - has met the ASTM F2413 Protective Toe Classification - will shield your feet from feeling the effects of falling objects. For even further protection, this safety footwear has been built in compliance with the ASTM F2413 Electrical Hazard Standard, which protects the bottoms of these boots against electrical dangers. The terrific aspect about having a mesh lining your legs as you move throughout the day. The cushioned footbed relaxes the bottoms of your feet and makes these square-toe flag boots all the more comfortable to wear. A tempered steel shank has been placed within the base of these men's boots; it's a great feature to have because it fosters steady footing and supplies absolutely phenomenal support to the arches of your feet. The midsole is there to lessen the amount of weight that you press down and provides additional comfort. Then, when you get down to the bottom of these Western boots, you'll find the rubber outsole; while it's durable and highly flexible, you'll be more impressed with the Texas flag graphics that can be found underneath. This Rebel by Durango Western boot has a great-looking design, provides optimal protection, is extremely lightweight, fits comfortably and is also outstandingly durable. Pulling on such great footwear will make work go a lot smoother. Get your pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.