Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Waterproof Western Boot, 13 W, Steel Toe, 11 in H, Brown/Tan, DB019

  • Mfr # DB019

  • Zoro # G6296090


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB019
Zoro #
G6296090
UPC #
883802403121
Country of Origin
China

Dimensions

Size
13
Width
W
Height
11 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
13
Overall Height
11 in

Details

Item
Waterproof Western Boot
Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Footwear Sole Pattern
T15 Rubber
Chemical Resisting Sole
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Metatarsal Guard
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Footwear Closure Type
Pull On
Wide Toe Cap
No
Waterproof Type
Georgia Boot Waterproof
Non Metallic Upper
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Standards
ASTM F2413
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.77
Non-Marking Sole
Yes
For Outdoor Traction
No
Footwear Style
Western Boot
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Fabric
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.90
Footwear Shank Type
None
Insole System
Removable
Upper Material Description
Full Grain Leather
Conductive
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Max. Heat Rating
Not Rated
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Closure
Pull On
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.77
Slip-Resistance Value - Mark II - Dry
0.9
Style Family
Western Boot
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Toe Cap Material
Steel
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Textile
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Outsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown/Tan, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number DB019, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.