Men's 6-Inch Work Boot, 7 1/2 W, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225
  • Zoro # G605258506
product price: 
$
95.99
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A8225
Zoro #
G605258506
UPC #
617420222921
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Color
Brown
Waterproof Type
Waterproof Membrane
Upper Material Description
Leather
Footwear Sole Pattern
Exclusive Design
Insulated
No
Conductive
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Outsole Color
Black
Non-Marking Upper
No
Slip Resistant
Yes
Footwear Construction Type
Cemented
Closure Type
Lace Up
Footwear Shank Type
Nylon
Midsole Technology
Direct Attach
For Outdoor Traction
Yes
Heat Resistant
Yes
Footwear Closure Type
Front Lace
Footwear Style
6 in Work Boot
Laces Color
Black
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Wide Toe Cap
No
Resists
Oils, Slips
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Brown
Liner Material
Nylon
Insole Material
Memory Foam
Puncture Resistant Insole
No
Toe Shape
Round
Metatarsal Guard Style
None
Upper Boot Material
All Leather
Shank Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Standards
ASTM F2413-18
Midsole Material
Polyurethane
Insulation Type
None
Lugs
Metal
CSA Footwear Standard
No
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Footwear Construction
Direct Attach
Toe Style
Round Toe
Insole System
Removable
Completely Non Metallic
No
Footwear Shank
Yes
Last Number or Name
8225
Insole Color
Black
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Heel Style
Defined Heel
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Static Dissipative
No
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Oily
0.42
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Upper Material (PRINT)
Leather
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Direct Attach
Gender (PRINT)
Men's
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
7 1/2
Width
W
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Footwear Width
W
Size (PRINT)
7 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.