Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Waterproof Western Boot, 7 W, Steel Toe, 11 in H, Brown/Tan, DB019

  • Mfr # DB019

  • Zoro # G7648761


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB019
Zoro #
G7648761
UPC #
883802687910
Country of Origin
China

Dimensions

Size
7
Width
W
Height
11 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Overall Height
11 in
Size (PRINT)
7

Details

Item
Waterproof Western Boot
Color
Brown/Tan
Gender
Men's
Waterproof
Yes
Style Number
DB019
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
T15 Rubber
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Footwear Shank Type
None
Insole System
Removable
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11
Puncture Resistant Insole
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Toe Shape
Square
Insulated
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.77
Footwear Construction Type
Cemented
Non Metallic Upper
No
Footwear Style
Western Boot
Max. Heat Rating
Not Rated
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Not Rated
Metatarsal System
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Insulation Type
None
For Outdoor Traction
No
Liner Material
Fabric
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Standards
ASTM F2413
Waterproof Type
Georgia Boot Waterproof
Safety Criteria
Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Insole Technology
Removable
Construction
Cemented
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.77
Slip-Resistance Value - Mark II - Dry
0.9
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
Western Boot
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Textile
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown/Tan, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number DB019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.