Men's 6-Inch Work Boot, 10 W, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225
  • Zoro # G105258495
product price: 
$
95.99
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8225
Zoro #
G105258495
UPC #
617420222976
Country of Origin
China

Dimensions

Size
10
Width
W
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Footwear Width
W
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Chain Saw Cut Resistant
No
Non-Marking Upper
No
Midsole Material
Polyurethane
Footwear Sole Pattern
Exclusive Design
Toe Style
Round Toe
Insole Material
Memory Foam
Upper Material Description
Leather
Heat Resistant
Yes
Resists
Oils, Slips
Shank Material
Nylon
Outsole Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Insole System
Removable
Closure Type
Lace Up
Static Dissipative
No
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Predominant Footwear Color
Brown
Lugs
Metal
Footwear Style
6 in Work Boot
Non-Marking Sole
Yes
Completely Non Metallic
No
Metatarsal Guard
No
Insulated
No
Toe Shape
Round
Removable Insole
Yes
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Standards
ASTM F2413-18
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Heel Style
Defined Heel
Oil Resisting Sole
Yes
Laces Color
Black
For Outdoor Traction
Yes
Liner Material
Nylon
Non Metallic Upper
No
Upper Color
Brown
Footwear Construction Type
Cemented
Insulation Type
None
CSA Footwear Standard
No
Footwear Construction
Direct Attach
Conductive
No
Last Number or Name
8225
Wide Toe Cap
No
Max. Heat Rating
300 Degrees F
Footwear Closure Type
Front Lace
Footwear Shank
Yes
Waterproof Type
Waterproof Membrane
Upper Boot Material
All Leather
Midsole Technology
Direct Attach
Manufacturers Suggested Sole Slip Rating
Better
Insole Color
Black
Puncture Resistant Insole
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Insole Technology
Removable
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.8
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
300 Degrees F
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.42
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam
Style Family
6-Inch Work Boot
Closure
Lace Up
Outsole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Direct Attach
Liner Material (PRINT)
Nylon
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.