Men's Waterproof Western Work Boot, 9 W, Steel Toe, 11 in H, Grizzly Brown, DDB0424

  • Mfr # DDB0424

  • Zoro # G312157420


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Grizzly Brown
Gender
Men's
Waterproof
Yes
Style Number
DDB0424
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDB0424
Zoro #
G312157420
UPC #
193715391973
Country of Origin
China

Dimensions

Size
9
Width
W
Height
11 in

Details

Item
Waterproof Western Work Boot
Color
Grizzly Brown
Gender
Men's
Waterproof
Yes
Style Number
DDB0424
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
Leather
Liner Material
Mesh

Description

This is the mens 11in Western Waterproof Steel Toe Distressed Grizzly Brown Durango Maverick XP. This style is full grain leather with a padded collar, has a soft mesh lining, abrasion resistant TPU toe cap and heel counter, waterproof bootie construction and the Durango X Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X Treme Comfort Footbed with memory foam for all day comfort and support and a fiberglass shank for lightweight stability. The midsole is dual density with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion rigid external shank provides added lateral stability, and the outsole is multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip, oil and heat resistance. It has a single row sole stitch around the square toe for added durability and a 1.5in rocker heel. Break Ground in the mens 11in Western Waterproof Steel Toe Distressed Grizzly Brown Durango Maverick XP. Get a pair today.


  • • Rolled shank area
  • • 1 1/2" Rocker heel
  • • ASTM F2413 Electrical Hazard Standard
  • • Full-grain leather with padded collar
  • • Single row sole stitch
  • • Soft mesh lining
  • • ASTM F2413 protective toe classification
  • • Square toe
  • • Anti-torsion rigid external shank provides added lateral stability
  • • Dual-density EVA midsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.