
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 11 - 6E
Mfr # A8816-11-6E
Zoro # G522925444
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Style Number
A8816
Waterproof
Yes
Midsole Material
EVA
Toe Type
Aluminum
Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8816-11-6E
Zoro #
G522925444
UPC #
810151188614
Country of Origin
China
Dimensions
Size
11
Footwear Width
6E
Width
6E
Details
Style Number
A8816
Waterproof
Yes
Midsole Material
EVA
Toe Type
Aluminum
Closure Type
Lace Up
Upper Material
Leather
Gender
Men
Item
Boot
Standards
AT, EH, WP, SR
Series
Blacksmith
Outsole Material
Rubber
Metatarsal Guard (Yes, No)
No
Removable Insole
Yes
Color
Black
Liner Material
Textile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.